Skip Content
METAL NUT TOILET SUPPLY LINE, 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL NUT TOILET SUPPLY LINE, 20 IN

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14G861
  • Mfr. Model # 14G861
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Toilet Supply Line
  • Finish Stainless Steel
  • Features Metal Ballcock Nut For Use With Brass Shank Ballcocks / Fill Valves
  • Item Metal Nut Toilet Supply Line
  • Includes Metal Ballcock Nut For Use With Brass Shank Ballcocks / Fill Valves
  • Length (In.) 20
  • Material of Construction Braided Stainless Steel
  • Max. Working Pressure (PSI) 125
  • Package Quantity 1
  • Outside Dia. (In.) 3/8
  • Outlet (In.) 7/8
  • Inlet Type Comp
  • Operating Temp. (F) 40-150
  • Outlet Type Ballcock
  • Inlet Size (In.) 3/8
  • Standards c-UPC
  • Inner Core Braided PVC
  • Nut Material Stainless Steel and Acetal
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Inlet Type Female Compression
  • Water Connector Outlet Size (In) .875
  • Water Connector Inlet Size (In) .375
  • Water Connector Outlet Type Ballcock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list