Skip Content
METAL NOZZLE EASY-TURN DIAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL NOZZLE EASY-TURN DIAL.

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN4TWGP
  • Mfr. Model # 4TWGP
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.56 lbs

Technical Specs

  • Flow Rate 420 gph
  • Colour Black/Red
  • Max. Temp. 100 Degrees F
  • Construction Metal
  • Flow Control Yes
  • Max. Pressure 60 PSI
  • Item Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list