Skip Content
METAL KNOB PLUNGER,0.65 IN,1/2-13,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL KNOB PLUNGER,0.65 IN,1/2-13,0

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JDA9
  • Mfr. Model # 3JDA9
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Grip Length (In.) 0.65
  • Finish Zinc Plated
  • Item Spring Plunger Pin
  • Material Steel
  • Plunger Dia. (In.) 0.248
  • Style Knob
  • Tip Dia. (In.) 0.24
  • Knob Type Lock Out
  • Thread Size (In.) 1/2-13
  • Tip Length (In.) 0.250
  • Plunger Dia. 0.248"
  • Tip Length 0.250"
  • Grip Length 0.65"
  • Tip Dia. 0.24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list