Skip Content
METAL HALIDE LAMP,MP400/VBU/M59/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL HALIDE LAMP,MP400/VBU/M59/O

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGD2
  • Mfr. Model # 2YGD2
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.89 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 400 Watts, ED37 Lamp Shape, ANSI Number M59, Lamp Designation MP400/VBU/M59/O, VBU Operating Position, Vertical +/-15 Degree Mounting Position, Description/Special Features Clear, For Use With Enclosed Fi

Technical Specs

  • Bulb Shape ED37
  • Item HID Lamp
  • Watts 400 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • ANSI Code M59
  • Bulb Designation MP400/VBU/M59/O
  • Bulb Color Temp. 3,800 K
  • Average Bulb Life 12,000 hr.
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Type Decorative
  • Lumens 36,000 lm
  • Bulb Technology Metal Halide
  • Bulb Finish Clear
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Base Type Mogul Screw (E39)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position VBU
  • Shatter-Resistant No
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list