Skip Content
METAL HALIDE LAMP,MH175/U/M57/E/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

METAL HALIDE LAMP,MH175/U/M57/E/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGE9
  • Mfr. Model # 2YGE9
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.2 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 175 Watts, ED17 Lamp Shape, ANSI Number M57, Lamp Designation MH175/U/M57/E/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures, Aver

Technical Specs

  • Bulb Shape ED17
  • ANSI Code M57
  • Bulb Designation MH175/U/M57/E/MED
  • Item HID Lamp
  • Bulb Color Temp. 4,200 K
  • Watts 175 W
  • Max. Overall Bulb Length 5-7/16"
  • Average Bulb Life 12,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Decorative
  • Lumens 14,000 lm
  • Bulb Finish Clear
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Min. Starting Temp. -30 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list