Skip Content
METAL HALIDE LAMP,MH175/C/U/M57/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL HALIDE LAMP,MH175/C/U/M57/E

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGE6
  • Mfr. Model # 2YGE6
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.55 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 175 Watts, ED28 Lamp Shape, ANSI Number M57, Lamp Designation MH175/C/U/M57/E, U Operating Position, Universal Mounting Position, Description/Special Features Coated, For Use With Enclosed Fixtures, Avera

Technical Specs

  • Bulb Shape ED28
  • Item HID Lamp
  • ANSI Code M57
  • Bulb Designation MH175/C/U/M57/E
  • Watts 175 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,800 K
  • Max. Overall Bulb Length 8-5/16"
  • Bulb Type Decorative
  • Lumens 14,000 lm
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Min. Starting Temp. -30 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list