Skip Content
METAL HALIDE LAMP,MH100/U/M90/E/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

METAL HALIDE LAMP,MH100/U/M90/E/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGD4
  • Mfr. Model # 2YGD4
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.2 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 100 Watts, ED17 Lamp Shape, ANSI Number M90, Lamp Designation MH100/U/M90/E/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures, Aver

Technical Specs

  • Bulb Shape ED17
  • ANSI Code M90
  • Item HID Lamp
  • Bulb Designation MH100/U/M90/E/MED
  • Watts 400 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,200 K
  • Max. Overall Bulb Length 5-7/16"
  • Average Bulb Life 12,000 hr.
  • Bulb Type Decorative
  • Lumens 9000 lm
  • Bulb Finish Clear
  • Bulb Technology Metal Halide
  • Color Rendering Index 65
  • Bulb Manufacturers Warranty Length 2 yr.
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list