Skip Content
METAL HALIDE LAMP,ED37,400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

METAL HALIDE LAMP,ED37,400W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGD3
  • Mfr. Model # 2YGD3
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.288 lbs

Technical Specs

  • Item HID Lamp
  • Bulb Shape ED37
  • Bulb Designation MH400/VBU/S51/E
  • Watts 400 W
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 4,200 K
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Type Decorative
  • ANSI Code S51
  • Lumens 36,000 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Color Rendering Index 65
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position VBU
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list