METAL HALIDE LAMP,BT37,1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL HALIDE LAMP,BT37,1000W

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14V999
  • Mfr. Model # 14V999
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Metal Halide Lamp
  • Bulb Shape BT37
  • Lumens 110000
  • Watts 1000
  • Standards ETL UL 153
  • Bulb Type Decorative
  • Shatter-Resistant No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Light Technology Metal Halide
  • Average Bulb Life 9,000 hr.
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -40 Degrees F
  • Color Rendering Index 65
  • Bulb Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Bulb Color Temp. 4,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Operating Position Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list