Skip Content
METAL FRAMING FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL FRAMING FITTING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A979
  • Mfr. Model # 4A979
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Thickness 1/4"
  • Colour Green
  • Depth 2"
  • Finish Green Urethane Powder Coated
  • Includes 2 Holes
  • Item Channel Connecting Plate
  • Width 1-1/4"
  • Material Steel
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list