METAL FILE - HALF ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL FILE - HALF ROUND

RECIPRO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JORRCT-HRM10
  • Mfr. Model # RCT-HRM10
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 477
  • Shipping Weight 0.25 lbs

Product Details

File, Application Multiple Purpose, For Use With Reciprocating Saw, Material Metal, Shank Hex, Length 6-5/8 In., Width 2-7/8 In., Thickness 1/4 In., Number of Pieces 1

Technical Specs

  • Application Half Round Metal File. Flat and Radius Sides for Filing, Deburring, Sharpening and Cleaning. American Pattern. Bastard/double Cut. Size: 5 In. X 3/4 In
  • Item File
  • Number of Pieces 1
  • Length 6-5/8"
  • For Use With Reciprocating Saw
  • Width 2-7/8"
  • Material Steel
  • Thickness 1/4"
  • Shank Hex
  • Includes (1) Metal File - Half Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list