Skip Content
METAL EXPANSION JOINT,4 IN DIA,7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL EXPANSION JOINT,4 IN DIA,7 IN

HOSE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZV78
  • Mfr. Model # 2ZV78
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Dia. (In.) 4
  • Item Metal Expansion Joint
  • Length (In.) 7
  • Max. Temp. (F) 850
  • Fitting Type Carbon Steel Flange
  • Type -
  • Dynamic Min. Bend Radius (In.) -
  • Max. Working Pressure @ 70 F 150
  • Braid Material -
  • Static Min. Bend Radius (In.) -
  • Hose Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list