Skip Content
METAL DELUXE OSCILLATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL DELUXE OSCILLATOR

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN4200M
  • Mfr. Model # 4200M
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

Rust-proof, aluminum sled. Built-in flow control. 18 precision rubber nozzles. Clog resistant design. Provides even watering. Patented one-touch width adjustment. Turbo-drive motor for extra long life.

Technical Specs

  • Item Metal 3,900 sq. ft. Sprinkler
  • Spray Coverage 3900 sq. ft.
  • Min. Water Pressure 20 PSI
  • Base Material Metal/Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list