Skip Content
METAL CUTTING SAW BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL CUTTING SAW BLADE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTA95037
  • Mfr. Model # A95037
  • UNSPSC # 23172007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • For Use With Mfr. No. Dcs550 Series
  • Application Steel Pipe, Angle Iron, Channel
  • Item Circular Saw Blade
  • Kerf 0.059"
  • Number of Teeth 30
  • Max. RPM 4500
  • Arbor Hole 5/8"
  • Blade Dia. 5-3/8"
  • Tooth Grind M-tcg
  • Primary Saw Application Metal
  • Includes Blade Only
  • Blade Type Metal Cutting
  • Tip Material Carbide
  • Cutting Depth 2"
  • Hook Angle 0 deg
  • Diamond Knockout No
  • Plate Thickness 0.043"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list