METAL CUTTING GUIDE,2 7/8 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL CUTTING GUIDE,2 7/8 IN,STEEL

PIPE-PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18C548
  • Mfr. Model # 18C548
  • UNSPSC # 23153002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
  • Item Metal Cutting Guide
  • Type Steel
  • Characteristics 2-7/8" Diameter
  • Function Place Cutting Guide Around Pipe, Trace Around Guide, Remove Guide and Cut Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list