Skip Content
METAL CORE DRILL MACHINE V32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL CORE DRILL MACHINE V32

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF18710.110
  • Mfr. Model # 18710.110
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 416
  • Shipping Weight 37.0 lbs

Product Details

3/4 In. Magnetic Drill Press, Amps @ 120V 8, No Load RPM 450, Base Size (In.) 3-3/4 x 7-7/8, Column Height (In.) 7-1/4, Overall Depth (In.) 14-13/61, Overall Height (In.) 12-57/65, Overall Width (In.) 5, Tool Weight (Lb.) 28, Suitable for Confined Spaces,

Technical Specs

  • Amps @ 120V 8
  • Column Height (In.) 7-1/4
  • Base Size (In.) 3-3/4 x 7-7/8
  • Includes Metal Core Drilling Machine, Plastic Transport Case, Safety Belt, Allen Key for Weldon Arbor, Ejector Pin, Coolant Unit, Operation Manual
  • Features Suitable for Confined Spaces, Interchangeable Ratchet System, Low Profile
  • Item 3/4" Magnetic Drill Press
  • Overall Depth (In.) 14-13/61
  • Overall Width (In.) 5
  • Overall Height (In.) 12-57/65
  • Tool Weight (Lb.) 28
  • No Load RPM 450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list