Skip Content
METAL CORE DRILL MACHINE RB35X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL CORE DRILL MACHINE RB35X

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF18700.110
  • Mfr. Model # 18700.110
  • UNSPSC # 20102007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

3/4 In. Magnetic Drill Press, Amps @ 120V 10, No Load RPM 400, Base Size (In.) 2-3/4 x 4-23/32, Column Height (In.) 3-5/8, Overall Depth (In.) 10-5/8, Overall Height (In.) 16-3/4, Overall Width (In.) 6, Tool Weight (Lb.) 30, Soft Start, Ergonomic Keypad,

Technical Specs

  • Base Size (In.) 2-3/4 x 4-23/32
  • Amps @ 120V 10
  • Column Height (In.) 3-5/8
  • Features Soft Start, Ergonomic Keypad
  • Includes Metal Core Drilling Machine, Plastic Transport Case, Safety Belt, Keyless Drill Chuck, Coolant Unit, Operation Manual
  • Item 3/4" Magnetic Drill Press
  • Overall Depth (In.) 10-5/8
  • Overall Width (In.) 6
  • Overall Height (In.) 16-3/4
  • Tool Weight (Lb.) 30
  • No Load RPM 400

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List