METAL CORE DRILL MACHINE MINI 38/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL CORE DRILL MACHINE MINI 38/50

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF18557.110
  • Mfr. Model # 18557.110
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 417
  • Shipping Weight 42.0 lbs

Product Details

3/4 In. Magnetic Drill Press, Amps @ 120V 10, No Load RPM 450, Base Size (In.) 3-3/4 x 7-7/8, Column Height (In.) 11-11/32, Overall Depth (In.) 11-7/32, Overall Height (In.) 16-21/32, Overall Width (In.) 6-57/64, Tool Weight (Lb.) 30, Motor Adjustable Hei

Technical Specs

  • Base Size (In.) 3-3/4 x 7-7/8
  • Amps @ 120V 10
  • Column Height (In.) 11-11/32
  • Features Motor Adjustable Height, Solid Brass Guide Rails
  • Item 3/4" Magnetic Drill Press
  • Includes Metal Core Drilling Machine, Plastic Transport Case, Safety Belt, Keyless Drill Chuck, Coolant Unit, Operation Manual
  • Overall Depth (In.) 11-7/32
  • Overall Height (In.) 16-21/32
  • No Load RPM 450
  • Overall Width (In.) 6-57/64
  • Tool Weight (Lb.) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list