Skip Content
METAL CORE DRILL MACHINE MIDI 50/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL CORE DRILL MACHINE MIDI 50/50

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF18615.110
  • Mfr. Model # 18615.110
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 417
  • Shipping Weight 55.0 lbs

Product Details

3/4 In. Magnetic Drill Press, Amps @ 120V 11, No Load RPM 250, 450, Base Size (In.) 3-1/8 x 9, Column Height (In.) 13-9/16, Overall Depth (In.) 13-3/16, Overall Height (In.) 21-3/16, Overall Width (In.) 7-9/16, Tool Weight (Lb.) 35, Motor Adjustable Heigh

Technical Specs

  • Amps @ 120V 11
  • Base Size (In.) 3-1/8 x 9
  • Features Motor Adjustable Height, Solid Brass Guide Rails
  • Column Height (In.) 13-9/16
  • Includes Metal Core Drilling Machine, Plastic Transport Case, Safety Belt, Safety Cover, 18003 Tool Holder, Coolant Unit, Operation Manual
  • Item 3/4" Magnetic Drill Press
  • Overall Height (In.) 21-3/16
  • Overall Width (In.) 7-9/16
  • Tool Weight (Lb.) 35
  • Overall Depth (In.) 13-3/16
  • No Load RPM 250, 450

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List