Skip Content
METAL CORE DRILL MACHINE MASTER 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL CORE DRILL MACHINE MASTER 100

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF18630.110
  • Mfr. Model # 18630.110
  • UNSPSC # 20102007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

3/4 In. Magnetic Drill Press, Amps @ 120V 16, No Load RPM 110, 175, 245, 385, Base Size (In.) 3-1/8 x 9, Column Height (In.) 16-3/8, Overall Depth (In.) 16-13/16, Overall Height (In.) 25-9/32, Overall Width (In.) 8-1/4, Tool Weight (Lb.) 61, Motor Adjusta

Technical Specs

  • Base Size (In.) 3-1/8 x 9
  • Amps @ 120V 16
  • Column Height (In.) 16-3/8
  • Features Motor Adjustable Height, Solid Brass Guide Rails, Swivel Base
  • Includes Metal Core Drilling Machine, Plastic Transport Case, Safety Belt, Safety Cover, 18025 Tool Holder, Coolant Unit, Chip Remover, Operation Manual
  • Item 3/4" Magnetic Drill Press
  • Overall Depth (In.) 16-13/16
  • Overall Height (In.) 25-9/32
  • Overall Width (In.) 8-1/4
  • Tool Weight (Lb.) 61
  • No Load RPM 110, 175, 245, 385

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List