Skip Content
METAL CONTOUR ESP SILV MTL FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL CONTOUR ESP SILV MTL FRM

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CM40051CN
  • Mfr. Model # 253CM40051CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Frame Colour Silver Metal
  • Lens Colour ESP
  • Size One Size Fits All
  • Frame Material Nickel-Free Metal & TPE
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Standards CSA Z94.3
  • Temple Colour Silver Metal
  • Gender Unisex
  • Frame Design Semi-Rimless
  • UV Protection 99.99%
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list