Skip Content
METAL CONTOUR CLR SILV MTL FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL CONTOUR CLR SILV MTL FRM

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CM40049CN
  • Mfr. Model # 253CM40049CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Frame Material Nickel-Free Metal & TPE
  • Frame Colour Silver Metal
  • Lens Colour Clear
  • Size One Size Fits All
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Gender Unisex
  • Frame Design Semi-Rimless
  • Temple Colour Silver Metal
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list