METAL ASST,CUT-OFFS,VARIOUS SIZES/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL ASST,CUT-OFFS,VARIOUS SIZES/S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HCU3
  • Mfr. Model # 6HCU3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Copper, Brass, Aluminum, and Stainless Steel
  • Finish Mill
  • Item Metal Assortment
  • Includes Brass, Aluminum, Cooper, and Stainless Steel Mix of Tube, Rod, Strip and Sheet
  • Number of Pieces Varies
  • Type Metal Working Cut-Offs
  • Number of Sizes Varies
  • Alloy Type Copper 122, Brass 260, Aluminum 3003, 430, 304 and 303 Stainless Steel
  • Temper Mixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list