MET/INCH O-RING SPLICE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MET/INCH O-RING SPLICE KIT

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBSMET/INCHSPLCKIT
  • Mfr. Model # MET/INCHSPLCKIT
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1064
  • Shipping Weight 1.17 lbs

Product Details

Can produce O-rings of any inch size cross-section plus a variety of metric sizes. Inch Cross-Section: 1/16 inch (0.070), 3/32 inch (0.103), 1/8 inch (0.139), 3/16 inch (0.210), 1/4 inch (0.275). Metric Cross-Sections: (mm) 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 5.0, 5.7, 8.4.

Technical Specs

  • Item O Ring Splice Kit
  • SAE or Metric Metric