Skip Content
MESSAGE STAMP, POSTED, 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MESSAGE STAMP, POSTED, 5/16IN

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RAP3
  • Mfr. Model # 3RAP3
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Message Stamp
  • Material Made of 75% Recycled Plastic and Metal
  • Ink Colour Red
  • Legend Posted
  • Overall Height 2-3/4"
  • Overall Length 1-1/4"
  • Overall Width 2-1/2"
  • Font 32
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Character Height 5/16"
  • Imprint Area Height 1/2"
  • Imprint Area Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list