MESSAGE STAMP, PAID, 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MESSAGE STAMP, PAID, 5/16IN

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RAP2
  • Mfr. Model # 3RAP2
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.11 lbs

Technical Specs

  • Ink Colour Red
  • Item Message Stamp
  • Material Made of 75% Recycled Plastic and Metal
  • Legend Paid
  • Overall Height 2-3/4"
  • Overall Width 2-1/2"
  • Overall Length 1-1/4"
  • Font 32
  • Imprint Area Height 1/2"
  • Character Height 5/16"
  • Imprint Area Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list