Skip Content
MESSAGE STAMP, ENTERED, 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MESSAGE STAMP, ENTERED, 5/16IN

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RAN9
  • Mfr. Model # 3RAN9
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.11 lbs

Technical Specs

  • Material Made of 75% Recycled Plastic and Metal
  • Ink Colour Red
  • Legend Entered
  • Overall Height 2-3/4"
  • Overall Length 1-1/4"
  • Item Message Stamp
  • Overall Width 2-1/2"
  • Character Height 5/16"
  • Imprint Area Height 1/2"
  • Imprint Area Width 1-1/2"
  • Font 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list