Skip Content
MESSAGE LABELS, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MESSAGE LABELS, PK 4

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GJA1
  • Mfr. Model # 6GJA1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Height 8"
  • Item Safety Signs
  • Width 8"
  • Legend Wet Floor Please Walk To The Right, Slippery, Wet Floor Please Walk To The Left, Watch Your Step
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Subject Matter Accident Prevention
  • Glow-in-the-Dark No
  • Sign Legend Color Black, Red
  • Printed Language English
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list