Skip Content
MESSAGE DATE STAMP, 4 BANDS, RECEIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MESSAGE DATE STAMP, 4 BANDS, RECEIV

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YDC7
  • Mfr. Model # 4YDC7
  • UNSPSC # 44121604
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features 6 Yr. Date Band Prints Month, Day and Year
  • For Use With 2000 Plus Ink Refills and Stamp Pads
  • Item Self-Inking Message Date Stamp
  • Legend Received
  • Material Metal
  • Ink Colour Blue/Red
  • Overall Length 1-3/4"
  • Overall Width 2-1/2"
  • Overall Height 6-1/8"
  • Number of Bands 4
  • Font 14
  • Character Height 5/32"
  • Imprint Area Height 5/32"
  • Imprint Area Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list