MESSAGE DATE STAMP,4 BANDS, PAID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MESSAGE DATE STAMP,4 BANDS, PAID

2000PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YDC8
  • Mfr. Model # 4YDC8
  • UNSPSC # 44121604
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features 6 Year Date Band Prints Month, Day and Year
  • For Use With 2000Plus Ink Refills and Stamp Pads
  • Item Message Date Stamp
  • Overall Height 6-1/8"
  • Material Metal
  • Ink Colour Blue/Red
  • Overall Length 1-3/4"
  • Legend Paid
  • Font 14
  • Overall Width 2-1/2"
  • Number of Bands 4
  • Imprint Area Height 5/32"
  • Character Height 5/32"
  • Imprint Area Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list