MESHBCK MTERIAL HANDLING GLOVE - XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MESHBCK MTERIAL HANDLING GLOVE - XL

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLCVA4575XL
  • Mfr. Model # VA4575XL
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Lining Terry
  • Closure Type Hook & Loop
  • Size X-Large
  • Palm Material Leather
  • Finger Style Fingerless
  • Back Material Nylon Stretch Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list