Skip Content
MESH STOCK TRUCK 2000 LB STEEL 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MESH STOCK TRUCK 2000 LB STEEL 54IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y213
  • Mfr. Model # 49Y213
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Gauge 14
  • Colour Gray
  • Finish Powder Coated
  • Material Steel
  • Number of Shelves 1
  • Item Stock Truck
  • Load Capacity 2,000 lbs.
  • Overall Width 24-1/2"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Length 54"
  • Shelf Width 24"
  • Caster Material Mold-On Rubber
  • Capacity per Shelf 2000 lb.
  • Caster Width 2"
  • Shelf Length 48"
  • Overall Height 29-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list