MESH SIDE/SOLID BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MESH SIDE/SOLID BASE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37278GREY
  • Mfr. Model # 37278GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 2.25 lbs

Product Details

HDPE construction. Resist stress cracks, and most solvents and chemicals. 1,320 lbs. stacking capacity. Sized to cube out 48 by 40 inch pallets for maximum efficiency. Ergonomically designed hand holes on all 4 sides. Solid Sides and Bottoms, Ideal for sm

Technical Specs

  • Colour Grey
  • Item Container
  • Load Capacity 50 lbs.
  • Material Industrial Grade Polymer
  • Inside Width 10"
  • Outside Width 11-3/4"
  • Inside Length 14"
  • Inside Height 8"
  • Outside Height 8-1/4"
  • Volume Capacity 0.88 cu. ft.
  • Outside Length 15-3/4"
  • Storage Container Style Vented Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list