MESH SIDE/BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MESH SIDE/BASE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM37608GREY
  • Mfr. Model # 37608GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 3.25 lbs

Product Details

HDPE construction. Resist stress cracks, and most solvents and chemicals. 1,320 lbs. stacking capacity. Sized to cube out 48 by 40 inch pallets for maximum efficiency. Ergonomically designed hand holes on all 4 sides. Solid Sides and Bottoms, Ideal for sm

Technical Specs

  • Colour Grey
  • Item Container
  • Material Industrial Grade Polymer
  • Load Capacity 45 lbs.
  • Inside Height 8"
  • Inside Width 14"
  • Inside Length 22"
  • Outside Width 15-3/4"
  • Outside Length 23-3/4"
  • Outside Height 8-1/4"
  • Volume Capacity 1.78 cu. ft.
  • Storage Container Style Vented Walls, Vented Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list