Skip Content
MESH REPLACEMENT TARP,6 X 14 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MESH REPLACEMENT TARP,6 X 14 FT.

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19A810
  • Mfr. Model # 19A810
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Colour Black
  • Item Mesh Tarp
  • Features Double Stich Hem
  • Finished Size 6 x 14 ft.
  • Tarp Material PVC Coated Polyester
  • Insulated No
  • Water Resistant/Waterproof None
  • Tarp Item Tarp
  • Tarp Finished Length 14 ft.
  • Tarp Finished Width 6 ft.
  • Tarp Resistant Features UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Webbing
  • Thickness 10 mil
  • Grommet I.D. 3"
  • Fabric Weight 12 oz./sq yd.
  • High Visibility No
  • Cut Size 6 x 14 ft.
  • Breathable No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list