Skip Content
MESH BOXUNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MESH BOXUNIT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE5060MESH
  • Mfr. Model # 5060MESH
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 401.0 lbs

Product Details

High visibility mesh screen on 3 sides. Includes 48 smaller compartments, enabling storage of smaller tools and accessories. Platform for shovel, picks, brooms, and other long handled tools. Supplied with two swivel casters and two rigid casters for easy mobility.

Technical Specs

  • Depth 28"
  • Colour Green
  • Gauge 16
  • Features Mesh Screen on 3 Sides, (48) Individual Compartments on Inside of Doors, Platform for Shovels, Picks, Brooms and Other Long-handle Tools
  • Height 52"
  • Includes (2) Swivel Casters, (2) 4" Rigid Casters, (4) Welded Tube Casters
  • Item Jobsite Storage Cabinet
  • Handle Type (4) Welded Tube
  • Material Steel
  • Number of Doors 2
  • Number of Shelves 4
  • Width 48"
  • Storage Capacity 37.3 cu. ft.
  • Locking System Padlock Hasp
  • Use With Caster No. Mfr. No. 696
  • Casters Included Yes
  • Padlock Shackle Max. Dia. 3/8"
  • Configuration (3) Inside Shelves, (6) Door Shelves
  • Number of Drawers 0
  • Nominal Outside Width 48"
  • Nominal Outside Depth 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list