Skip Content
MESH 3-SIDED CART 2400 LB STL 66IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MESH 3-SIDED CART 2400 LB STL 66IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y209
  • Mfr. Model # 49Y209
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Item Cart
  • Gauge 14
  • Colour Gray
  • Material Steel
  • Number of Shelves 1
  • Load Capacity 2,400 lbs.
  • Overall Length 66"
  • Overall Width 30-1/2"
  • Caster Material Phenolic
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Length 60"
  • Shelf Width 30"
  • Capacity per Shelf 2400 lb.
  • Overall Height 57-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list