Skip Content
MESH 3-SIDED CART 2400 LB STL 66IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MESH 3-SIDED CART 2400 LB STL 66IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y207
  • Mfr. Model # 49Y207
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 204.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Gauge 14
  • Finish Powder Coated
  • Number of Shelves 1
  • Material Steel
  • Item Cart
  • Load Capacity 2,400 lbs.
  • Overall Length 66"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24-1/2"
  • Caster Material Phenolic
  • Shelf Width 24"
  • Capacity per Shelf 2400 lb.
  • Caster Width 2"
  • Shelf Length 60"
  • Overall Height 57-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list