Skip Content
MESH 3-SIDED CART 2400 LB STL 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MESH 3-SIDED CART 2400 LB STL 54IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y208
  • Mfr. Model # 49Y208
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Cart
  • Material Steel
  • Number of Shelves 1
  • Overall Length 54"
  • Load Capacity 2,400 lbs.
  • Overall Width 30-1/2"
  • Caster Material Phenolic
  • Shelf Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 2400 lb.
  • Caster Width 2"
  • Shelf Length 48"
  • Overall Height 57-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list