Skip Content
MERVE 13 GRN PLEAT 24X24X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MERVE 13 GRN PLEAT 24X24X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21527
  • Mfr. Model # 21527
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 20.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 24 x 24 x 2 inches.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item MERV 13 Green Pleat
  • Frame Type Recycled Paperboard Frame
  • MERV 13
  • Standards ASHRAE 52.2
  • Nominal Height 24"
  • Nominal Width 24"
  • Green Certification or Other Recognition LEED EB&OM
  • Nominal Depth 2"
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.37 in. wg
  • High Velocity 500 fpm
  • Medium Velocity 375 fpm
  • Med. Initial Resistance .25 in. wg
  • Frame Included Yes
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list