Skip Content
MERVE 13 GRN PLEAT 18X24X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MERVE 13 GRN PLEAT 18X24X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21522
  • Mfr. Model # 21522
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 16.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 18 x 24 x 2 inches.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Nominal Height 18"
  • Standards ASHRAE 52.2
  • MERV 13
  • Nominal Width 24"
  • Green Certification or Other Recognition LEED EB&OM
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.37 in. wg
  • Nominal Depth 2"
  • Med. Initial Resistance .25 in. wg
  • Frame Included Yes
  • High Velocity 500 fpm
  • Medium Velocity 375 fpm
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list