MERVE 13 GRN PLEAT 16X24X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERVE 13 GRN PLEAT 16X24X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21520
  • Mfr. Model # 21520
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 16 x 24 x 2 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Max. Temp. 150 Degrees F
  • MERV 13
  • Nominal Height 16"
  • Standards ASHRAE 52.2
  • Nominal Width 24"
  • Final Recommended Resistance 1 in. wg
  • Nominal Depth 2"
  • High Velocity 500 fpm
  • Med. Initial Resistance .25 in. wg
  • High Initial Resistance 0.37 in. wg
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list