Skip Content
MERVE 13 GRN PLEAT 14X25X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MERVE 13 GRN PLEAT 14X25X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21518
  • Mfr. Model # 21518
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 14.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 14 x 25 x 2 inches.

Technical Specs

  • Item MERV 13 Green Pleat
  • Frame Type Recycled Paperboard Frame
  • MERV 13
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Final Recommended Resistance 1 in. wg
  • Med. Initial Resistance .25 in. wg
  • High Velocity 500 fpm
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • High Initial Resistance 0.37 in. wg
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list