MERV 13 GRN PLEAT 12X24X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERV 13 GRN PLEAT 12X24X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21516
  • Mfr. Model # 21516
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 13.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 12 x 24 x 2 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Max. Temp. 150 Degrees F
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 24"
  • Standards ASHRAE 52.2
  • Nominal Depth 2"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • High Initial Resistance 0.37 in. wg
  • Medium Velocity 375 fpm
  • Med. Initial Resistance .25 in. wg
  • Frame Included Yes
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list