MERV 13 GRN PLEAT 10X20X2IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERV 13 GRN PLEAT 10X20X2IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21515
  • Mfr. Model # 21515
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 10 x 20 x 2 inches.

Technical Specs

  • Item MERV 13 Green Pleat
  • Frame Type Recycled Paperboard Frame
  • Max. Temp. 150 Degrees F
  • MERV 13
  • Standards ASHRAE 52.2
  • Nominal Height 10"
  • Nominal Width 20"
  • High Initial Resistance 0.37 in. wg
  • Final Recommended Resistance 1 in. wg
  • Nominal Depth 2"
  • High Velocity 500 fpm
  • Med. Initial Resistance .25 in. wg
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type Green Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list