Skip Content
MERCURY VAPOR LAMP,HF400XR/H33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERCURY VAPOR LAMP,HF400XR/H33

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGC6
  • Mfr. Model # 2YGC6
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1148
  • Shipping Weight 6.62 lbs

Product Details

High Intensity Discharge (HID) Lamp, Mercury Vapor, 400 Watts, ED37 Lamp Shape, ANSI Number H33, Lamp Designation HF400XR/H33, U Operating Position, Universal Mounting Position, Description/Special Features White, For Use With Enclosed Fixtures. Average L

Technical Specs

  • Item HID Lamp
  • ANSI Code H33
  • Bulb Shape ED37
  • Bulb Designation HF400XR/H33
  • Average Bulb Life 10,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 400 W
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Color Temp. 4,000 K
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • Lumens 22,500 lm
  • Bulb Finish White
  • Light Technology Mercury Vapor
  • Color Rendering Index 40
  • Bulb Min. Starting Temp. -30 Degrees C
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list