Skip Content
MERCURY VAPOR LAMP,HF250XR/H37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MERCURY VAPOR LAMP,HF250XR/H37

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGC7
  • Mfr. Model # 2YGC7
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.49 lbs

Product Details

High Intensity Discharge (HID) Lamp, Mercury Vapor, 250 Watts, BT28 Lamp Shape, ANSI Number H37, Lamp Designation HF250XR/H37, U Operating Position, Universal Mounting Position, Description/Special Features White, For Use With Enclosed Fixtures. Average L

Technical Specs

  • Item HID Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation HF250XR/H37
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 4,000 K
  • Max. Overall Bulb Length 8-1/4"
  • ANSI Code H37
  • Watts 250 W
  • Bulb Shape BT28
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • Lumens 13,700 lm
  • Bulb Finish White
  • Light Technology Mercury Vapor
  • Color Rendering Index 40
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list