MERCURY VAPOR LAMP,HF175XR/CL/H39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MERCURY VAPOR LAMP,HF175XR/CL/H39

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGC9
  • Mfr. Model # 2YGC9
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1148
  • Shipping Weight 4.15 lbs

Product Details

High Intensity Discharge (HID) Lamp, Mercury Vapor, 175 Watts, ED28 Lamp Shape, ANSI Number H39, Lamp Designation HF100XR/H38, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures. Average L

Technical Specs

  • Bulb Shape ED28
  • Bulb Designation HF175XR/CL/H39
  • Item HID Lamp
  • ANSI Code H39
  • Watts 175
  • Average Bulb Life 24,000 hr.
  • Max. Overall Bulb Length 8-5/16"
  • Bulb Color Temp. 6,500 K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • Lumens 7800
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Light Technology Mercury Vapor
  • Color Rendering Index 29
  • For Enclosed Fixtures Yes
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position Universal
  • Light Appearance 5,000K and Above, Daylight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list