Skip Content
MERCURY VAPOR LAMP,ED23.5,100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MERCURY VAPOR LAMP,ED23.5,100W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGC8
  • Mfr. Model # 2YGC8
  • UNSPSC # 39101615
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.42 lbs

Technical Specs

  • Bulb Shape ED23-1/2
  • Item Mercury Vapor Lamp
  • Bulb Designation HF100R/H38
  • Watts 100
  • Shatter-Resistant No
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 4,000 K
  • Max. Overall Bulb Length 7-1/2"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Type Decorative
  • ANSI Code H38
  • Standards Meets 2012 Lighting Legislation Energy
  • Lumens 4500
  • Bulb Finish Frosted
  • Light Technology Mercury Vapor
  • Color Rendering Index 40
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position Universal
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list