Skip Content
MERCHANT COUP 3/8 IN FNPT BLK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MERCHANT COUP 3/8 IN FNPT BLK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KMD7
  • Mfr. Model # 2KMD7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1782
  • Shipping Weight 0.1 lbs

Product Details

Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Saturated Steam Pressure 150 PSI
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Standards ASTM A865, ASTM A153, ANSI B1.20.1
  • Item Merchant Coupling
  • Max. Pressure 300 PSI at 150 Degrees F
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT
  • Pipe Fitting Material Black Steel
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list